4-1/2 in. American-Darling® Mark 73-5 Traffic Model Fire Hydrant Thrust Washer
4-1/2 in. American-Darling® Mark 73-5 Traffic Model Fire Hydrant Thrust Washer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- American-Darling® Mark 73-5 Fire Hydrant
- Material:
- Plastic
- Material Type:
- Nylatron®
- Product Type:
- Thrust Washer