4-1/2 vo mk73 hyd 4'6 or l/a fred
4-1/2 vo mk73 hyd 4'6 or l/a fred
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets and exceeds all requirements of ANSI/AWWA C502 for dry barrel fire hydrants
- All-bronze seat and bronze drain ring assure that the fire hydrant is easily repaired by just one person
- Epoxy-primed and polyurethane top-coat system on the external surfaces on the upper barrel provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
Documents
Specifications
- ANSI:
- ANSI/AWWA C502, NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
- ASTM:
- ASTM D3359-02
- AWWA:
- AWWA C502
- Color Finish Name:
- Red
- Depth of Trench:
- 4 ft 6 in
- FM Approved:
- Yes
- Height:
- 30-1/2
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- Pressure - Maximum:
- 250 psi
- Type:
- AFCMK73LAORRFRED
- UL Listed:
- Yes
- Valve Size:
- 4-1/2 in
- Weight:
- 375
- Width:
- 4-1/2