4-3/4 in. Trend Traffic Fire Hydrant Lower Valve Seat O-ring
4-3/4 in. Trend Traffic Fire Hydrant Lower Valve Seat O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 4-3/4 in Trend Traffic Fire Hydrant
- Diameter:
- 4-3/4 in
- Material:
- Rubber
- Product Type:
- Lower Valve Seat O-ring