4 FLG L&W CHK Valve MANATEE
4 FLG L&W CHK Valve MANATEE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zero allowable leakage
- Lower torque requirements to operate valve
- 250 psig pressure rating compared to the 150 psig rating typically found on double-disc gate valves No disc in waterway to restrict flow or to increase pumping costs
- Allows passage of pigging devices
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI/AWWA C554
- ASTM:
- ASTM A536
- Coating:
- Fusion Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Ductile Iron
- Valve Seat Material:
- Ductile Iron
- Valve Size:
- 4 in