This product requires certification to purchase.

4 in. Ductile Iron Mechanical Joint Open Left RW Gate Valve with Stainless Steel Stem (Less Accessories)

American Flow Control

4 in. Ductile Iron Mechanical Joint Open Left RW Gate Valve with Stainless Steel Stem (Less Accessories)

  • Fast #
  • Part #AFC2604GLAFMM
  • Item #10897048
  • Manufacturer Part #2604GLAFMM
4.2 out of 5 Customer Rating
Brand image
American Flow Control

4 in. Ductile Iron Mechanical Joint Open Left RW Gate Valve with Stainless Steel Stem (Less Accessories)

  • Fast #
  • Part #AFC2604GLAFMM
  • Item #10897048
  • Manufacturer Part #2604GLAFMM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Material:
Ductile Iron, Stainless Steel
Material Type:
316
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Size:
4 in
Valve Type:
Resilient Wedge Gate Valve