4 in. Ductile Iron Mechanical Joint Open Left RW Tapping Gate Valve (Less Accessories)
4 in. Ductile Iron Mechanical Joint Open Left RW Tapping Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Material:
- Ductile Iron, Stainless Steel
- Type:
- AFC2604DLAGTMU
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Size:
- 4 in