48 di fr rw or gate vlv l/a w/bg
48 di fr rw or gate vlv l/a w/bg
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, ANSI/AWWA C550
- ASTM:
- ASTM A536
- AWWA:
- AWWA C550
- Coating:
- Epoxy
- End Connection 1:
- Flex-Ring Joint
- End Connection 2:
- Flex-Ring Joint
- End Connections:
- Flex-Ring Joint
- FM Approved:
- Yes
- Length:
- 120
- Material:
- Ductile Iron, Rubber
- NSF:
- NSF 372:NSF 61
- Pressure - Maximum:
- 250 psig
- Type:
- AFC2548FRLAORBG
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Resilient Seated
- Valve Operator:
- Bevel Gear
- Valve Seat Material:
- Ductile Iron
- Valve Size:
- 48 in
- Width:
- 62