48 FLEX RNG GATE VLV OL BVL GR ACT
48 FLEX RNG GATE VLV OL BVL GR ACT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zero allowable leakage
- Lower torque requirements to operate valve
- 250 psig pressure rating compared to the 150 psig rating typically found on double-disc gate valves No disc in waterway to restrict flow or to increase pumping costs
- Allows passage of pigging devices
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI C550
- ASTM:
- ASTM A536
- End Connection 1:
- Flex-Ring Joint
- End Connection 2:
- Flex-Ring Joint
- End Connections:
- Flex-Ring® Joint
- Length:
- 37-1/2
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- Type:
- AFC2548FRBG
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- Ductile Iron
- Valve Size:
- 48 in
- Valve Type:
- Gate Valve