5-1/4 in. Housing Gasket
5-1/4 in. Housing Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydrant conforms to AWWA specifications C502
- One housing gasket for 5 1/4" B-84-B-5
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- American-Darling® B84B-5 Fire Hydrant
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Material:
- Rubber
- Product Type:
- Housing Gasket
- Width:
- 5-1/4 in