5-1/4 in. Nozzle Spacer O-Ring
5-1/4 in. Nozzle Spacer O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- American-Darling® B84B-5 Fire Hydrant
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- Hose Nozzle Spacer O-ring
- Width:
- 5-1/4