5 in. Hydrant Seat with Drain Lever
5 in. Hydrant Seat with Drain Lever
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- American-Darling® B-50-B Model Hydrant
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Product Type:
- Hydrant Seat