6 in. Ductile Iron Mechanical Joint RW Open Left Gate Valve (Less Accessories)
6 in. Ductile Iron Mechanical Joint RW Open Left Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Size:
- 6 in
- Valve Type:
- Resilient Wedge Gate Valve