This product requires certification to purchase.

8 in. Ductile Iron Mechanical Joint RW Open Left Gate Valve (Less Accessories)

American Flow Control

8 in. Ductile Iron Mechanical Joint RW Open Left Gate Valve (Less Accessories)

  • Fast #
  • Part #AFC2608DLAGMMU
  • Item #10396878
  • Manufacturer Part #2608DLAGMMU
3.7 out of 5 Customer Rating
Brand image
American Flow Control

8 in. Ductile Iron Mechanical Joint RW Open Left Gate Valve (Less Accessories)

  • Fast #
  • Part #AFC2608DLAGMMU
  • Item #10396878
  • Manufacturer Part #2608DLAGMMU
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Material:
Ductile Iron, Stainless Steel
Material Type:
316
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Size:
8 in
Valve Type:
Resilient Wedge Gate Valve