8 in. Flange Gasket for Resilient Wedge Valve
8 in. Flange Gasket for Resilient Wedge Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI B2.1
- AWWA:
- AWWA C-509, AWWA C-550
- Brand Model Compatibility:
- 2500 Series Resilient Wedge Gate Valves
- Diameter:
- 8 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psig