8 in. Restraint Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Alpha™ 2500 Series 8 in. Restraint Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All ductile iron construction
- Complies with ANSI/AWWA C515
- Alpha restrained joint ends easier to install
- Alpha has a unique one-piece end ring to ensure an even loading of the gasket and employs a ductile iron gripper style restraint to provide an even distribution of thrust restraint
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B18.2.1, ANSI C110, ANSI C515, ANSI C550
- ASTM:
- ASTM D-1748, ASTM D-1785, ASTM D-2241
- AWWA:
- AWWA C-151, AWWA C-515, AWWA C-550, AWWA C-900, AWWA C-906
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Alpha™ 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Restrained Joint Pipe
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- Yes
- Length:
- 16-11/50
- Material:
- Ductile Iron, Stainless Steel, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Drinking Water, Fire Protection, Irrigation, Sewage
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- EPDM
- Valve Operator:
- Operating Nut
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 197