10 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
American Darling® B-62-B 10 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve open right
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-62-B
- Depth of Trench:
- 10 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Ductile Iron
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in