American Flow Control
American Darling® B-62-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #AFCB62B2PLAOLN | Item #3907043 | Manufacturer Part #B62B2PLAOLN
Depth of Trench:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- The 5-1/4” American-Darling B−62−B−5 fire hydrant is AWWA rated at 200 psig and is seat tested at 400 psig
- This hydrant meets or exceeds all requirements of ANSI/AWWA C502 for dry-barrel hydrants
- The 5-1/4” American-Darling B−62−B−5 fire hydrant has all the features you expect from a high-quality fire hydrant
- The all-bronze seat and bronze drain ring assure that the fire hydrant is easily repaired by just one person
- The epoxy-primed and polyurethane top-coat system on the external surfaces on the upper barrel provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
- The 5-1/4” American-Darling B-62-B-5 fire hydrant design has been manufactured for more than 50 years
- The American-Darling 5-1/4” B−62−B−5 fire hydrant is UL Listed and FM Approved in applicable configurations
- The 5-1/4 in American-Darling B-62-B-5 fire hydrant is certified as complying with NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, which exhibit compliance with the U.S. Safe Drinking Water Act
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI C502, ANSI C600
ASTM Specifications: ASTM D-1785, ASTM D-2241
AWWA Specifications: AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
Coating: Epoxy, Fusion Bonded Epoxy, Polyurethane
Collection: American Darling® B-62-B
Depth of Trench: 3 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Flow Rate: 1000 gpm
Height: 28-63/100 in
High Pressure: 200
Material: Bronze, Ductile Iron, Grey Iron, Stainless Steel
Maximum Pressure: 400 psig
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Recommended Valve Application: Fire, Water
UL Listed: Yes
Valve Body Style: Open Left
Valve Seat Material: Bronze
Valve Size: 5-1/4 in
Weight: 400
Width: 11-13/100 in