American Flow Control
American Darling® B-62-B 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #AFCB62BLAEVENDALE | Item #5134264 | Manufacturer Part #B-62-B
Call for Pricing
Depth of Trench:
4 ft 6 inHow to get it:
Product Details
Documents
Specifications
Collection: American Darling® B-62-B
Depth of Trench: 4 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
Valve Size: 5-1/4 in