American Flow Control
American Darling® B-62-B 4 ft. Mechanical Joint Assembled Fire Hydrant
Part #AFCB62BLAOL40OWASA | Item #7015815 | Manufacturer Part #B62BLAOL40OWASA
Call for Pricing
Depth of Trench:
4 ftHow to get it:
Product Details
Documents
Specifications
Collection: American Darling® B-62-B
Depth of Trench: 4 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
Valve Size: 5-1/4 in