4 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

American Darling® B-62-B 4 ft. Mechanical Joint Assembled Fire Hydrant

Brand image
American Flow Control

American Darling® B-62-B 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Part #AFCB62BACOLPSWB
  • Item #1774033
  • Manufacturer Part #B-62-B
4.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 32ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve open left
  • Products sold in select areas only. Please contact your local branch for availability in your area

Documents


Specifications

AWWA:
AWWA C-502
Collection:
American Darling® B-62-B
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Material:
Ductile Iron
UL Listed:
Yes
Valve Size:
5-1/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 11ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';