4 ft. Mechanical Joint Assembled Fire Hydrant
American Darling® B-62-B 4 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Size and shape of operating nut and nut on cap, threading on nozzles and caps and the direction of opening made to specification
- Valve top, valve bottom and base coated with fusion bonded epoxy coating
- Top travel stop nut provides a positive limit to main rod travel
- Epoxy primer and polyurethane coating system upper barrel is provided with an E-Coat primer and a two-part polyurethane top coat for improved durability, color and gloss retention
- Stainless steel hydrant spring assures quick drain closure and allows throttling
- Drain lever rugged bronze lever performs dual function as carrier for drain lever pads and as wrench to remove working part
- Hydrant seat is constructed of bronze, design includes a near-vertical machined seating surface with two drain ports
- Base nut and bolts hydrant is provided with stainless steel fasteners below grade
- Base spherical shaped base has no projections or cavities to obstruct flow
- Open right valve
Specifications
- ASTM:
- ASTM A-307
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-62-B
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Height:
- 28-17/27 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in