American Darling® B-62-B 7 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB62BLAOLWRED  |  Item #2169831  |  Manufacturer Part #B62BLAOLWRED

Call for Pricing

Depth of Trench:

7 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Size and shape of operating nut and nut on cap, threading on nozzles and caps and the direction of opening made to specification
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating
  • Top travel stop nut provides a positive limit to main rod travel
  • Epoxy primer and polyurethane coating system upper barrel is provided with an E-Coat primer and a two-part polyurethane top coat for improved durability, color and gloss retention
  • Stainless steel hydrant spring assures quick drain closure and allows throttling
  • Drain lever rugged bronze lever performs dual function as carrier for drain lever pads and as wrench to remove working part
  • Hydrant seat is constructed of bronze, design includes a near-vertical machined seating surface with two drain ports
  • Base nut and bolts hydrant is provided with stainless steel fasteners below grade
  • Base spherical shaped base has no projections or cavities to obstruct flow
  • Open left valve

Specifications

ASTM Specifications: ASTM A-307

AWWA Specifications: AWWA C-502

Collection: American Darling® B-62-B

Color Finish: Red

Color Finish Category: Reds

Depth of Trench: 7 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint x Mechanical Joint

FM Approved: Yes

Height: 28-17/27 in

Maximum Pressure: 200 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Seat Material: Bronze

Valve Size: 5-1/4 in