American Darling® B-62-B Yellow 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #AFCB62BLAROLWC  |  Item #7221672  |  Manufacturer Part #B-62-B

Call for Pricing

Depth of Trench:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-62-B

Color Finish: Yellow

Depth of Trench: 4 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint x Mechanical Joint

FM Approved: Yes

Height: 28-63/100 in

Material: Ductile Iron

Maximum Pressure: 200 psig

UL Listed: Yes

Valve Size: 5-1/4 in

Width: 11-13/100 in