American Darling® B-62-B Yellow 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB62BSMJMSP  |  Item #1877068  |  Manufacturer Part #B62BSMJMSP

Depth of Trench:

5 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: American Darling® B-62-B

Color Finish: Yellow

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

UL Listed: No

Valve Size: 5-1/4 in