American Darling® B-62-B Yellow 6 ft. 6 Mechanical Joint Assembled Fire Hydrant

Part #AFCB62BLAOLV  |  Item #3037157  |  Manufacturer Part #B62BLAOLV

Call for Pricing

Depth of Trench:

6 ft 6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-62-B

Color Finish: Yellow

Depth of Trench: 6 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint x Mechanical Joint

FM Approved: Yes

Height: 28-63/100 in

Material: Ductile Iron

Maximum Pressure: 200 psig

UL Listed: Yes

Valve Size: 5-1/4 in

Width: 11-13/100 in