American Flow Control
American Darling® B-84-B 3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
Part #AFCB84BULAOLNGRU | Item #3028032 | Manufacturer Part #B-84-B
Call for Pricing
Depth of Trench:
3 ft 6 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Valve open left
- Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
- Valve top, valve bottom and base coated with fusion bonded epoxy coating
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: American Darling® B-84-B
Depth of Trench: 3 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Material: Ductile Iron
UL Listed: Yes