American Darling® B-84-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLNOCSS  |  Item #3795898  |  Manufacturer Part #B84BLAOLUOCSS

Call for Pricing

Depth of Trench:

3 ft 6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Depth of Trench: 3 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Material: Ductile Iron

UL Listed: Yes

Valve Size: 5-1/4 in