3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
American Darling® B-84-B 3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Valve open left
- Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
- Valve top, valve bottom and base coated with fusion bonded epoxy coating
Documents
Specifications
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-84-B
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Ductile Iron
- UL Listed:
- Yes