This product requires certification to purchase.

3 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

American Darling® B-84-B 3 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLMMAN
  • Item #4378074
  • Manufacturer Part #B-84-B
4 out of 5 Customer Rating
Brand image
American Flow Control

American Darling® B-84-B 3 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLMMAN
  • Item #4378074
  • Manufacturer Part #B-84-B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
American Darling® B-84-B
Depth of Trench:
3 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Material:
Ductile Iron
UL Listed:
Yes
Valve Size:
5-1/4 in