3 ft. Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B 3 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
- Dry-barrel hydrant design meets or exceeds AWWA C502 requirements for water supply systems.
- Positive compression, fast-closing drains with spring-loaded multiport drainage designed to close after approximately three turns of the operating nut.
- 360 degree rotation of the nozzle section with a top travel stop nut to help prevent stem damage from over-travel.
- Ductile iron upper and lower barrels and epoxy-coated ductile iron base for durability in the field.
- UL Listed in allowable configurations per source data.
Documents
Specifications
- ANSI:
- ANSI C502
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-84-B
- Color Finish Name:
- Yellow
- Depth of Trench:
- 3 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Material:
- Ductile Iron
- Pressure - Maximum:
- 200 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in