American Flow Control
American Darling® B-84-B 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Part #AFCB84BBTLAOLP | Item #3925017 | Manufacturer Part #AFCB84BBTLAOLP
Depth of Trench:
4 ftHow to get it:
Product Details
Specifications
AWWA Specifications: AWWA C-502
Collection: American Darling® B-84-B
Depth of Trench: 4 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Material: Ductile Iron
UL Listed: Yes
Valve Size: 5-1/2 in