American Flow Control
American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant
Part #AFCB84BLAOLPLEA | Item #3505545 | Manufacturer Part #B84BLAOLPLEA
Depth of Trench:
4 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- The main valve closure shall be of the compression type
- Traffic feature must be designed for easy 360 rotation of nozzle section during field installation
- The main valve opening shall not be less than 5-1/4 in. and be designed so that removal of all working parts can be accomplished without excavating
- The hydrant valve shall be constructed of EPDM rubber and have a vertical taper of 20° or less
- The bronze seat shall be threaded into an all bronze drain ring
- The draining system of the hydrant shall be bronze and positively activated by the main operating rod
- Hydrant barrels shall be made of ductile iron. Nozzles shall be retained by collars Threaded-in nozzles and nozzles using set screws, are not allowed
- Hydrant upper barrel shall be factory coated with electrode position (E-coat) epoxy primer and catalyzed two part polyurethane top coating. Base shall be coated with fusion bonded epoxy. All bolting below grade shall be 304 stainless steel
- Friction loss not to exceed 3.0 psig at 1000 gpm through 4-1/2 in. pumper nozzle
- Hydrants shall be equal to the 5-1/4 in. American-Darling B-84-B-5 by AMERICAN Flow Control fire hydrant
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI C502, ANSI C600
ASTM Specifications: ASTM D-1785, ASTM D-2241
AWWA Specifications: AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
Coating: Epoxy, Fusion Bonded Epoxy, Polyurethane
Collection: American Darling® B-84-B
Depth of Trench: 4 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Flow Rate: 1000 gpm
Height: 30-1/2 in
High Pressure: 250
Material: Bronze, Ductile Iron, Grey Iron, Stainless Steel
Maximum Pressure: 500 psig
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Recommended Valve Application: Fire, Water
UL Listed: Yes
Valve Body Style: Open Left
Valve Seat Material: Bronze
Valve Size: 5-1/4 in
Weight: 355
Width: 10-13/100 in