4 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLPPN
  • Item #688080
  • Manufacturer Part #B-84-B
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Valve open left
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C502
ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-536 Grade 65-45-12, ASTM A-584, ASTM A-763, ASTM B-283
AWWA:
AWWA C-502
Coating:
Fusion Bonded Epoxy, Polyurethane
Collection:
American Darling® B-84-B
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
GSA Approved:
No
Height:
30-1/2 in
Material:
Ductile Iron, Stainless Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
500 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Seat Material:
Bronze
Valve Size:
5-1/4 in