This product requires certification to purchase.

4 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLPSZGVIL
  • Item #3816691
  • Manufacturer Part #B-84-B
4.1 out of 5 Customer Rating
Brand image
American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLPSZGVIL
  • Item #3816691
  • Manufacturer Part #B-84-B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve open left
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126 Class B
AWWA:
AWWA C-502
Collection:
American Darling® B-84-B
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Material:
Ductile Iron
Pressure - Maximum:
200 psig
UL Listed:
Yes
Valve Size:
5-1/4 in