American Flow Control
American Darling® B-84-B 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #AFCB84BLAOLTLUCAS | Item #7100356 | Manufacturer Part #B84B
Call for Pricing
Depth of Trench:
5 ft 6 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 9
How to get it:
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: American Darling® B-84-B
Depth of Trench: 5 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
FM Approved: Yes
Material: Bronze
Maximum Pressure: 250 psig
UL Listed: Yes
Valve Size: 5-1/4 in