American Darling® B-84-B 5 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLSSZRAL  |  Item #2481701  |  Manufacturer Part #B-84-B

Call for Pricing

Depth of Trench:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve open left
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Depth of Trench: 5 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint x Mechanical Joint

Material: Ductile Iron

UL Listed: Yes

Valve Size: 5-1/4 in