5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

American Flow Control

American Darling® B-84-B 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Brand image
American Flow Control

American Darling® B-84-B 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Part #AFCB84BLAORTGC
  • Item #7546028
  • Manufacturer Part #B-84-B
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cap chains are not furnished unless specified
  • Bolts and nuts are rustproof steel ASTM A307 or equivalent, in accordance with AWWA C502
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • UL listed and approved by FM approvals at 250 psig in allowable configurations
  • Valve top, valve bottom and base coated with fusion-bonded epoxy coating in accordance with ANSI/AWWA C550
  • Hydrant conforms to AWWA standard C502
  • Working pressure 250 psig, test pressure 500 psig
  • Nominal turns to open is 17-1/2

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C550
ASTM:
ASTM A-307, ASTM B-763, ASTM A-126, ASTM A-536 Grade 65-45-12, ASTM B-283, ASTM B-584
AWWA:
AWWA C-502, AWWA C-151 Grade60-42-10, AWWA C-550
Collection:
American Darling® B-84-B
Depth of Trench:
5 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
5-1/4 in
Fitting Size 2:
5-1/4 in
Fitting Sizes:
5-1/4 in
Height:
30-1/2 in
Material:
Ductile Iron, Stainless Steel, Rubber, Bronze, Plastic
NSF Certified:
Yes
Pressure - Maximum:
500 psig
UL Listed:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';