This product requires certification to purchase.

5 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

American Darling® B-84-B 5 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLSRED
  • Item #4472064
  • Manufacturer Part #B84BLAOLSRED
3.4 out of 5 Customer Rating
Brand image
American Flow Control

American Darling® B-84-B 5 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLSRED
  • Item #4472064
  • Manufacturer Part #B84BLAOLSRED
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Size and shape of operating nut and nut on cap, threading on nozzles and caps and the direction of opening made to specification
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating
  • Top travel stop nut provides a positive limit to main rod travel
  • Epoxy primer and polyurethane coating system upper barrel is provided with an e-coat primer and a two-part polyurethane top coat for improved durability, color and gloss retention
  • Stainless steel hydrant spring assures quick drain closure and allows throttling
  • Drain lever rugged bronze lever performs dual function as carrier for drain lever pads and as wrench to remove working part
  • Hydrant seat is constructed of bronze, design includes a near-vertical machined seating surface with two drain ports
  • Base nut and bolts hydrant is provided with stainless steel fasteners below grade
  • Base spherical-shaped base has no projections or cavities to obstruct flow
  • Open left valve
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-502
Collection:
American Darling® B-84-B
Depth of Trench:
5 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Height:
30-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Seat Material:
Bronze
Valve Size:
5-1/4 in