American Flow Control
American Darling® B-84-B 8 ft. Mechanical Joint Assembled Fire Hydrant
Part #AFCB84BLAOLX | Item #1674617 | Manufacturer Part #B84BLAOLX
Depth of Trench:
8 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- Size and shape of operating nut and nut on cap, threading on nozzles and caps and the direction of opening made to specification
- Valve top, valve bottom and base coated with fusion bonded epoxy coating
- Top travel stop nut provides a positive limit to main rod travel
- Epoxy primer and polyurethane coating system upper barrel is provided with an e-coat primer and a two-part polyurethane top coat for improved durability, color and gloss retention
- Stainless steel hydrant spring assures quick drain closure and allows throttling
- Drain lever rugged bronze lever performs dual function as carrier for drain lever pads and as wrench to remove working part
- Hydrant seat is constructed of bronze, design includes a near-vertical machined seating surface with two drain ports
- Base nut and bolts hydrant is provided with stainless steel fasteners below grade
- Base spherical-shaped base has no projections or cavities to obstruct flow
- Open left valve
Documents
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-502
Collection: American Darling® B-84-B
Depth of Trench: 8 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
FM Approved: Yes
Height: 30-1/2 in
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Seat Material: Bronze
Valve Size: 5-1/4 in