American Darling® B-84-B Yellow 3 ft. Mechanical Joint Assembled Fire Hydrant

Part #AFCB84BLAOLMRNAP  |  Item #5142968  |  Manufacturer Part #B-84-B

Call for Pricing

Depth of Trench:

3 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-502

Collection: American Darling® B-84-B

Color Finish: Yellow

Depth of Trench: 3 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint x Mechanical Joint

FM Approved: Yes

Height: 30-1/2 in

Material: Ductile Iron

Maximum Pressure: 250 psig

UL Listed: Yes

Valve Size: 5-1/4 in

Width: 10-13/100 in