Yellow 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B Yellow 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
- Cap chains are not furnished unless specified
- Bolts and nuts are rustproof steel ASTM A307 or equivalent, in accordance with AWWA C502
- Working pressure 250 psig, test pressure 500 psig
- Hydrant conforms to AWWA standard C502
- UL listed and approved by FM approvals at 250 psig in allowable configurations
- Valve top, valve bottom and base coated with fusion-bonded epoxy coating in accordance with ANSI/AWWA C550
- Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
- Nominal turns to open is 17-1/2
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C550
- ASTM:
- ASTM 2565-99, ASTM 523-89, ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM B-117-02, ASTM D-2244-02, ASTM D-3359-02
- AWWA:
- AWWA C-502, AWWA C-151 Grade60-42-10, AWWA C-550
- Collection:
- American Darling® B-84-B
- Color Finish Name:
- Yellow
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4
- Fitting Size 2:
- 5-1/4
- Fitting Sizes:
- 5-1/4 in
- GSA Approved:
- No
- Height:
- 30-1/2
- Material:
- Ductile Iron, Stainless Steel, Rubber, Bronze, Plastic
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- Bronze
- Weight:
- 335
- Width:
- 10