Yellow 4 ft. 6 Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B Yellow 4 ft. 6 Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- ASTM:
- ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-283, ASTM B-584, ASTM B-763
- AWWA:
- AWWA C-151, AWWA C-502
- Collection:
- American Darling® B-84-B
- Color Finish Name:
- Yellow
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- GSA Approved:
- No
- Height:
- 30-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Weight:
- 375 lb
- Width:
- 10-13/100 in