This product requires certification to purchase.

Yellow 4 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

American Darling® B-84-B Yellow 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLPCHW
  • Item #2448209
  • Manufacturer Part #B-84-B
5 out of 5 Customer Rating
Brand image
American Flow Control

American Darling® B-84-B Yellow 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOLPCHW
  • Item #2448209
  • Manufacturer Part #B-84-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bronze seat and bronze drain ring
  • Seat tested at 500 psig
  • Depth of trench is the nominal distance from groundline to bottom of connecting pipe
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ANSI:
ANSI C502, ANSI 61, ANSI 372
AWWA:
AWWA C-502
Collection:
American Darling® B-84-B
Color Finish Name:
Yellow
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Material:
Cast Iron, Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
500 psig
UL Listed:
Yes
Valve Size:
5-1/4 in