American Flow Control
American Darling® B-84-B Yellow 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #AFCB84BLAOLTNWWSD | Item #7231822 | Manufacturer Part #8626654
Depth of Trench:
5 ft 6 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 9
How to get it:
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: American Darling® B-84-B
Color Finish: Yellow
Depth of Trench: 5 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint x Mechanical Joint
FM Approved: Yes
Height: 30-1/2 in
Material: Ductile Iron
Maximum Pressure: 250 psig
UL Listed: Yes
Valve Size: 5-1/4 in
Width: 10-13/100 in