Yellow 5 ft. Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B Yellow 5 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-84-B
- Color Finish Name:
- Yellow
- Depth of Trench:
- 5 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Height:
- 30-1/2 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Width:
- 10-13/100 in