This product requires certification to purchase.

Yellow 6 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

American Darling® B-84-B Yellow 6 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOL60TJLV
  • Item #7048624
  • Manufacturer Part #B84BLAOL60TJLV
4.8 out of 5 Customer Rating
Brand image
American Flow Control

American Darling® B-84-B Yellow 6 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BLAOL60TJLV
  • Item #7048624
  • Manufacturer Part #B84BLAOL60TJLV
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502
Collection:
American Darling® B-84-B
Color Finish Name:
Yellow
Depth of Trench:
6 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Height:
30-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
250 psig
UL Listed:
Yes
Valve Size:
5-1/4 in
Width:
10-13/100 in