4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
American-Darling® Mark 73 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-307
- AWWA:
- AWWA C-502
- Collection:
- American-Darling® Mark 73
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Size:
- 4-1/2 in