4 ft. Mechanical Joint Assembled Fire Hydrant
American-Darling® Mark 73 4 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
- Bronze seat and bronze drain ring
- Seat tested at 500 psig
- Depth of trench is the nominal distance from groundline to bottom of connecting pipe
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Collection:
- American-Darling® Mark 73
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Valve Size:
- 4-1/2 in