5-1/2 ft. x 4-1/2 in. Open Left Hydrant (Less Accessories)
American-Darling® Mark 73-5 5-1/2 ft. x 4-1/2 in. Open Left Hydrant (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
Specifications
- Collection:
- American-Darling® Mark 73-5
- Depth of Trench:
- 5 ft 6 in
- Height:
- 30-1/2 in
- Material:
- Ductile Iron
- Valve Size:
- 4-1/2 in