Silver 3 ft. 6 in. NST Assembled Fire Hydrant
American-Darling® Mark 73 Silver 3 ft. 6 in. NST Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9Product Details
Product Details
- The 4-1/2 in. American-Darling Mark 73?5 fire hydrant is AWWA rated at 250 psig and is seat tested at 500 psig
- This fire hydrant meets and exceeds all requirements of ANSI/AWWA C502 for dry barrel fire hydrants
- The 4-1/2” Mark 73?5 fire hydrant has all the features you expect from a high-quality fire hydrant
- The all-bronze seat and bronze drain ring assure that the fire hydrant is easily repaired by just one person
- The epoxy-primed and polyurethane top-coat system on the external surfaces on the upper barrel provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
- The American-Darling 4-1/2 in Mark 73-5 design has been manufactured for more than 30 years
- The American Darling 4-1/2 in Mark 73-5 fire hydrant is UL Listed and FM Approved in applicable configurations
- The American-Darling 4-1/2 in Mark 73-5 fire hydrant is Certified as complying with NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, which exhibit compliance with the U.S. Safe Drinking Water Act
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502, ANSI C600
- ASTM:
- ASTM D-1785, ASTM D-2241
- AWWA:
- AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
- Collection:
- American-Darling® Mark 73
- Color Finish Name:
- Silver
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST
- FM Approved:
- Yes
- Height:
- 30-1/2
- Material:
- Ductile Iron, Bronze, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Fire, Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Seat Material:
- Bronze
- Valve Size:
- 4-1/2 in
- Weight:
- 335
- Width:
- 10-13/100